Skip Content
PADLOCK SFTYLK KEYED DIFFERENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK SFTYLK KEYED DIFFERENT

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST411TEAL
  • Mfr. Model # 411TEAL
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Key Type Different
  • Item Lockout Padlock
  • Body Material Zenex(TM) Thermoplastic
  • Body Width 1-1/2"
  • Shackle Material Hardened Steel
  • Shackle Dia. 1/4"
  • Shackle Height 1-1/2"
  • Shackle Width 25/32"
  • Standards OSHA 1910.147
  • Legend Danger Locked Out Do Not Remove
  • Includes Write On Labels
  • Number of Pins 6
  • Body Colour Teal
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Shackle Type Open
  • Body Height 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list