PADLOCK SFTYLK KEYED DIFFERENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK SFTYLK KEYED DIFFERENT

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST410TEAL
  • Mfr. Model # 410TEAL
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

Safety lockout padlock, 1-1/2 inch vertical shackle clearance, 1-1/2 inch body width, 1-3/4 inch body height, 1/4 inch shackle diameter, keyed different, colour teal.

Technical Specs

  • Body Material Zenex(TM) Thermoplastic
  • Includes Key
  • Legend Danger Locked Out Do Not Remove
  • Key Type Different
  • Shackle Material Hardened Steel
  • Standards OSHA 1910.147
  • Item Safety Padlock
  • Body Width 1-1/2"
  • Shackle Dia. 1/4"
  • Shackle Height 1-1/2"
  • Shackle Width 25/32"
  • Number of Pins 6
  • Body Colour Teal
  • Body Height 1-3/4"
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list