Skip Content
PADLOCK SFTY 1.5IN RED KA 6/PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK SFTY 1.5IN RED KA 6/PACK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY105890
  • Mfr. Model # 105890
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2257
  • Shipping Weight 1.56 lbs

Product Details

When keyed alike, all locks in a set can be opened with the same key. This is beneficial when multiple locks are assigned to a single individual.

Technical Specs

  • Includes (1) Key , (1) Each English, Spanish and French Labels
  • Item Lockout Padlock
  • Body Material Fiberglass Reinforced Nylon
  • Key Type Alike
  • Legend Danger Locked Out Do Not Remove
  • Standards OSHA 1910.147
  • Shackle Material Hardened Steel
  • Shackle Dia. 1/4"
  • Body Width 1-1/2"
  • Body Thickness 4/5"
  • Shackle Width 3/4"
  • Shackle Height 1-1/2"
  • Number of Pins 6
  • Control Key Registration Required No
  • Number of Keys 1
  • Body Colour Red
  • Body Height 1-3/4"
  • Padlock Body Shape Rectangular
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list