Skip Content
PADLOCK SFTY 1.5IN KD YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK SFTY 1.5IN KD YELLOW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY99570
  • Mfr. Model # 99570
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2257
  • Shipping Weight 0.3 lbs

Product Details

Yellow safety padlock, 1.5 inch.

Technical Specs

  • Includes (1) Key, (3) Labels
  • Body Material Nylon
  • Item Safety Padlock
  • Standards OSHA 1910.147
  • Key Type Different
  • Legend Danger Locked Out Do Not Remove
  • Shackle Material Hardened Steel
  • Shackle Height 1-1/2"
  • Shackle Dia. 1/4"
  • Body Width 1-1/2"
  • Shackle Width 3/4"
  • Body Thickness 4/5"
  • Number of Pins 6
  • Number of Keys 1
  • Body Colour Yellow
  • Body Height 1-3/4"
  • Shackle Type Open

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list