PADLOCK SFTY 1.5IN GRN KA 3/PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK SFTY 1.5IN GRN KA 3/PACK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY105889
  • Mfr. Model # 105889
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2257
  • Shipping Weight 0.75 lbs

Product Details

When keyed alike, all locks in a set can be opened with the same key. This is beneficial when multiple locks are assigned to a single individual.

Technical Specs

  • Includes (1) Key , (1) Each English, Spanish and French Labels
  • Item Lockout Padlock
  • Key Type Alike
  • Body Material Fiberglass Reinforced Nylon
  • Legend Danger Locked Out Do Not Remove
  • Standards OSHA 1910.147
  • Shackle Material Hardened Steel
  • Body Thickness 4/5"
  • Body Width 1-1/2"
  • Shackle Dia. 1/4"
  • Shackle Height 1-1/2"
  • Shackle Width 3/4"
  • Number of Pins 6
  • Control Key Registration Required No
  • Number of Keys 1
  • Body Colour Green
  • Padlock Body Shape Rectangular
  • Shackle Type Open
  • Body Height 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list