PADLOCK SFTY 1.5IN BLUE KA 3/PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK SFTY 1.5IN BLUE KA 3/PACK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY105887
  • Mfr. Model # 105887
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2257
  • Shipping Weight 0.74 lbs

Product Details

When keyed alike, all locks in a set can be opened with the same key. This is beneficial when multiple locks are assigned to a single individual.

Technical Specs

  • Includes (1) Key , (1) Each English, Spanish and French Labels
  • Legend Danger Locked Out Do Not Remove
  • Body Material Fiberglass Reinforced Nylon
  • Key Type Alike
  • Item Lockout Padlock
  • Standards OSHA 1910.147
  • Shackle Material Hardened Steel
  • Body Width 1-1/2"
  • Body Thickness 4/5"
  • Shackle Dia. 1/4"
  • Shackle Height 1-1/2"
  • Shackle Width 3/4"
  • Number of Pins 6
  • Control Key Registration Required No
  • Body Colour Blue
  • Number of Keys 1
  • Body Height 1-3/4"
  • Shackle Type Open
  • Padlock Body Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list