PADLOCK SAFETY LOCK-OUT YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK SAFETY LOCK-OUT YELLOW

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA1105YLW
  • Mfr. Model # A1105YLW
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2256
  • Shipping Weight 0.35 lbs

Product Details

Aluminum safety lockout padlock- yellow, 1-1/2 inch body width, 3/4 inch inside shackle clearance, 1/2 inch shackle diameter. Lightweight, spark resistant, laser engraveable and comes in colours for OSHA required identification, ideal for lockout/tagout.

Technical Specs

  • Item Safety Pad Lock
  • Key Type keyed different
  • Body Material Anodized Aluminum
  • Standards OSHA 1910.147
  • Shackle Material Chrome Plated Boron Alloy
  • Body Width 1-1/2"
  • Body Thickness 3/4"
  • Shackle Dia. 1/4"
  • Shackle Height 1"
  • Shackle Width 25/32"
  • Number of Pins 5
  • Body Colour Yellow
  • Body Finish Anodized
  • Body Height 1-7/8"
  • Shackle Type Open

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list