Skip Content
PADLOCK SAFETY LOCK-OUT ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK SAFETY LOCK-OUT ORANGE

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA1105ORJ
  • Mfr. Model # A1105ORJ
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2256
  • Shipping Weight 0.35 lbs

Product Details

Aluminum safety lockout padlock- orange, 1-1/2 inch body width, 3/4 inch inside shackle clearance, 1/2 inch shackle diameter. Lightweight, spark resistant, laser engraveable and comes in colours for OSHA required identification, ideal for lockout/tagout.

Technical Specs

  • Item Safety Pad Lock
  • Body Material Anodized Aluminum
  • Key Type keyed different
  • Standards OSHA 1910.147
  • Shackle Material Chrome Plated Boron Alloy
  • Body Width 1-1/2"
  • Body Thickness 3/4"
  • Shackle Dia. 1/4"
  • Shackle Height 1"
  • Shackle Width 25/32"
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Number of Pins 5
  • Body Colour Orange
  • Body Finish Anodized
  • Body Height 1-7/8"
  • Shackle Type Open

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list