Skip Content
PADLOCK SAFETY LOCK-OUT GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK SAFETY LOCK-OUT GREEN

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA1105GRN
  • Mfr. Model # A1105GRN
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2256
  • Shipping Weight 0.35 lbs

Product Details

Aluminum safety lockout padlock- green, 1-1/2 inch body width, 3/4 inch inside shackle clearance, 1/2 inch shackle diameter. Lightweight, spark resistant, laser engraveable and comes in colours for OSHA required identification, ideal for lockout/tagout.

Technical Specs

  • Item Safety Pad Lock
  • Body Material Anodized Aluminum
  • Key Type Different
  • Standards OSHA 1910.147
  • Shackle Material Chrome Plated Boron Alloy
  • Body Width 1-1/2"
  • Shackle Dia. 1/4"
  • Shackle Height 1"
  • Body Thickness 3/4"
  • Shackle Width 25/32"
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Number of Pins 5
  • Body Colour Green
  • Body Finish Anodized
  • Shackle Type Open
  • Body Height 1-7/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list