Skip Content
PADLOCK SAFETY 1.5IN KD BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK SAFETY 1.5IN KD BLUE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY99556
  • Mfr. Model # 99556
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2257
  • Shipping Weight 0.3 lbs

Product Details

Blue safety padlock, 1.5 inch.

Technical Specs

  • Includes (1) Key, (3) Labels
  • Item Safety Padlock
  • Key Type Different
  • Body Material Nylon
  • Legend Danger Locked Out Do Not Remove
  • Standards OSHA 1910.147
  • Body Width 1-1/2"
  • Shackle Material Hardened Steel
  • Shackle Dia. 1/4"
  • Shackle Height 1-1/2"
  • Shackle Width 3/4"
  • Body Thickness 4/5"
  • Number of Pins 6
  • Number of Keys 1
  • Body Colour Blue
  • Body Height 1-3/4"
  • Shackle Type Open

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list