Skip Content
PADLOCK SAFETY 1.5IN KD BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK SAFETY 1.5IN KD BLACK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY99580
  • Mfr. Model # 99580
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2257
  • Shipping Weight 0.3 lbs

Product Details

Black safety padlock, 1.5 inch.

Technical Specs

  • Item Safety Padlock
  • Body Material Nylon
  • Includes (1) Key, (3) Labels
  • Key Type Different
  • Standards OSHA 1910.147
  • Legend Danger Locked Out Do Not Remove
  • Shackle Material Hardened Steel
  • Body Width 1-1/2"
  • Shackle Height 1-1/2"
  • Shackle Width 3/4"
  • Shackle Dia. 1/4"
  • Body Thickness 4/5"
  • Number of Pins 6
  • Number of Keys 1
  • Body Colour Black
  • Body Height 1-3/4"
  • Shackle Type Open

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list