PADLOCK SAFETY 1.5 KD RED 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK SAFETY 1.5 KD RED 6/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY51339
  • Mfr. Model # 51339
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.33 lbs

Technical Specs

  • Includes (3) Lockout Labels
  • Number of Pins 6
  • Item Lockout Padlock
  • Body Material Thermoplastic
  • Key Type Different
  • Shackle Material Hardened Steel
  • Number of Keys 1
  • Standards OSHA 1910.147
  • Legend Danger Locked Out Do Not Remove
  • Body Colour Red
  • Body Width 1-1/2"
  • Shackle Dia. 1/4"
  • Shackle Height 1-1/2"
  • Shackle Type Open
  • Shackle Width 3/4"
  • Body Height 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list