Skip Content
PADLOCK RESET COMB KEYED TO P569 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK RESET COMB KEYED TO P569

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST176P569
  • Mfr. Model # 176P569
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Number of Pins 4
  • Item Combination Padlock
  • Control Key Registration Required No
  • Key Control Yes
  • Body Material Brass
  • Shackle Material Hardened Steel
  • Dial Location Bottom
  • Number of Dials 4
  • Body Width 2"
  • Opens with Key No. P569
  • Body Thickness 15/16"
  • Shackle Dia. 5/16"
  • Shackle Width 1"
  • Shackle Height 1"
  • For Use With Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs
  • Key Type Combination
  • Resettable Resettable
  • Padlock Body Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list