Skip Content
PADLOCK PRO SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK PRO SERIES

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST6121KALJ10G013
  • Mfr. Model # 6121KALJ10G013
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Includes Two Keys
  • Number of Pins 5
  • Item Keyed Padlock
  • Body Material Steel
  • Key Type Alike
  • Shackle Material Boron Hardened Steel
  • Control Key Registration Required No
  • Body Finish Laminated
  • Body Colour Black
  • Opens with Key No. 10G013
  • Body Width 2-1/8"
  • Body Thickness 1"
  • Shackle Dia. 5/16"
  • Shackle Height 2-3/8"
  • Shackle Width 7/8"
  • Padlock Body Shape Rectangular
  • Shackle Type Extended
  • High Security Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list