PADLOCK LBL 3/4 INH 4 1/2 INW 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK LBL 3/4 INH 4 1/2 INW 6/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY50280
  • Mfr. Model # 50280
  • UNSPSC # 55121600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Height 3/4"
  • Material Vinyl
  • Legend Danger Locked Out Do Not Remove
  • Width 4-1/2"
  • Legend/Background Color Black/Red & White
  • Standards OSHA
  • Language English
  • Subject Matter Lockout
  • Item Padlock Label
  • Shape Rectangle
  • Header Danger
  • Background Color White
  • Legend Color Black
  • Legend Style Text
  • Metal Detectable No
  • Self-Adhesive Yes
  • Header Background Color Red
  • Header Legend Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list