PADLOCK LAMINATED 1-3/4 KA BRKWAYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK LAMINATED 1-3/4 KA BRKWAYS

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST500KABRK197
  • Mfr. Model # 500KABRK197
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2218
  • Shipping Weight 0.45 lbs

Product Details

Economy laminated steel body padlock withstands physical abuse. Warded locking mechanism minimizes binding from dirt and grime. Rust proofed for external wear. For applications requiring basic tamper resistance.

Technical Specs

  • Body Thickness 7/8"
  • Body Material Laminated Steel Body
  • Body Width 1-3/4"
  • Shackle Dia. 9/32"
  • Shackle Height 13/16"
  • Shackle Width 13/16"
  • Item Steel Safety Padlock
  • Key Type Alike
  • Bumper Color black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list