PADLOCK LAM/BS 1-3/4IN KEYED DIFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK LAM/BS 1-3/4IN KEYED DIFF

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST6
  • Mfr. Model # 6
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Number of Pins 4
  • Item Non Rekeyable Padlock
  • Number of Bumpers 1
  • Body Material Laminated Brass
  • Key Type Different
  • Control Key Registration Required No
  • Shackle Material Boron Alloy
  • Shackle Dia. 3/8"
  • Shackle Height 1"
  • Shackle Width 15/16"
  • Includes Two Keys
  • Number of Keys 2
  • Opens with Key No. A731
  • Body Finish Laminated
  • Body Width 2"
  • Body Colour Silver
  • Body Thickness 1"
  • High Security Yes
  • Padlock Body Shape Rectangular
  • Body Height 2"
  • Rekeyable No
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list