PADLOCK LAM/BS 1-3/4IN-5PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PADLOCK LAM/BS 1-3/4IN-5PIN

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST82
  • Mfr. Model # 82
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Non Rekeyable Padlock
  • Body Material Laminated Brass
  • Number of Pins 5
  • Number of Bumpers 1
  • Shackle Material Chrome Plated Hardened Steel
  • Control Key Registration Required No
  • Key Type Different
  • Shackle Dia. 5/16"
  • Shackle Height 15/16"
  • Shackle Width 3/4"
  • Includes Two Keys
  • Number of Keys 2
  • Body Finish Laminated
  • Opens with Key No. 12R04
  • Body Colour Silver
  • Body Width 1-3/4"
  • Body Thickness 7/8"
  • Body Height 1-3/4"
  • Padlock Body Shape Rectangular
  • High Security Yes
  • Shackle Type Open
  • Rekeyable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list