PADLOCK LAM/BS 1-3/4IN 2-1/2IN SHKL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PADLOCK LAM/BS 1-3/4IN 2-1/2IN SHKL

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST2KALJ
  • Mfr. Model # 2KALJ
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Number of Pins 4
  • Item Non Rekeyable Padlock
  • Body Material Laminated Brass
  • Number of Bumpers 1
  • Key Type Alike
  • Control Key Registration Required No
  • Shackle Material Hardened Steel
  • Opens with Key No. 0505
  • Shackle Dia. 5/16"
  • Shackle Width 3/4"
  • Shackle Height 2-1/2"
  • Includes Two Keys
  • Number of Keys 2
  • Body Colour Silver
  • Body Finish Laminated
  • Body Width 1-3/4"
  • Body Thickness 7/8"
  • Body Height 1-3/4"
  • Padlock Body Shape Rectangular
  • Rekeyable No
  • Shackle Type Open
  • High Security Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list