PADLOCK LABELS 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK LABELS 6/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY50283
  • Mfr. Model # 50283
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Height 3/4"
  • Material Durable Vinyl
  • Item Padlock Label
  • Width 4 1/2"
  • Legend Side 1: Danger Verrouillee Ne Pas Enlever/Side 2: Propriete De …Etc.
  • Legend/Background Color Black, Red/White
  • Language French
  • Subject Matter Information
  • Shape Rectangle
  • Header Danger
  • Standards ASTM D 2979: Method 5306 of U.S. Federal Test Method Std. No. 1
  • Background Color White
  • Legend Color Black
  • Legend Style Text
  • Metal Detectable No
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list