Skip Content
PADLOCK KEYED ALIKE TO 3092 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK KEYED ALIKE TO 3092

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST3KA3092
  • Mfr. Model # 3KA3092
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Includes Two Keys
  • Item Tumbler Padlock
  • Number of Pins 4
  • Body Material Steel
  • Number of Bumpers 2
  • Shackle Material Hardened Steel
  • Opens with Key No. 3092
  • Key Type Alike
  • Shackle Height 3/4"
  • Shackle Dia. 9/32"
  • Shackle Width 5/8"
  • For Use With Construction Sites and Equipment, Industrial, Storefront and Business Gates, Tool Cribs, Vending Machines
  • Body Width 1-9/16"
  • Body Thickness 3/4"
  • Body Height 1-1/4"
  • Control Key Registration Required No
  • Number of Keys 2
  • Body Colour Silver
  • Body Finish Laminated
  • Padlock Body Shape Rectangular
  • High Security No
  • Shackle Type Open
  • Marine Grade Weather Proof Yes
  • Rekeyable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list