Skip Content
PADLOCK KEYED ALIKE TO 16274 RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK KEYED ALIKE TO 16274 RED

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA1106KARED16274
  • Mfr. Model # A1106KARED16274
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Includes (2) Keys
  • Item Safety Pad Lock
  • Body Material Anodized Aluminum
  • Key Type Alike
  • Standards OSHA 1910.147
  • Shackle Material Chrome Plated Boron Steel
  • Body Thickness 3/4"
  • Body Width 1-1/2"
  • Shackle Height 1-1/2"
  • Shackle Dia. 1/4"
  • Shackle Width 25/32"
  • Number of Pins 5
  • Number of Keys 2
  • Body Colour Red
  • Body Finish Anodized
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Body Height 1-7/8"
  • Shackle Type Open

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List