Skip Content
PADLOCK INTERCHANGEABLE CORE 2-1/8I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK INTERCHANGEABLE CORE 2-1/8I

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST6421WO
  • Mfr. Model # 6421WO
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Body Material Steel
  • Key Type Different
  • Item Padlock with Interchangeable Core
  • Control Key Registration Required No
  • Shackle Material Boron Alloy
  • Shackle Dia. 5/16"
  • Body Thickness 1-5/16"
  • Shackle Height 1-1/8"
  • Body Width 2-1/8"
  • Shackle Width 7/8"
  • Number of Pins 6
  • Body Colour Black
  • Weather Resistant Yes
  • Body Finish Laminated
  • Padlock Body Shape Rectangular
  • Rekeyable Yes
  • Interchangeable Core Yes
  • High Security No
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list