PADLOCK HI-VIZ GR KEYED TO 10G500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK HI-VIZ GR KEYED TO 10G500

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST6835KAGRN10G500
  • Mfr. Model # 6835KAGRN10G500
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Includes Two Keys
  • Item Lockout Padlock
  • Key Type Alike
  • Body Material Aluminum
  • Shackle Material Chrome Plated Boron Steel
  • Shackle Height 1-1/16"
  • Shackle Dia. 1/4"
  • Body Width 1-9/16"
  • Shackle Width 25/32"
  • Number of Pins 5
  • Body Colour Green
  • Number of Keys 2
  • Body Finish Powder Coated
  • Body Height 1-7/8"
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list