PADLOCK,HEAVY DUTY,SS,KEYED DIFFERE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK,HEAVY DUTY,SS,KEYED DIFFERE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XRV5
  • Mfr. Model # 1XRV5
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Keyed Padlock
  • Number of Pins 5
  • Key Type Different
  • Body Material Solid Steel
  • Control Key Registration Required No
  • Shackle Material Hardened Steel
  • Shackle Height 3/8"
  • Shackle Dia. 1/4"
  • Shackle Width 1-1/8"
  • Number of Keys 2
  • Body Colour Silver
  • Body Width 1-1/2"
  • Body Dia. 2"
  • Body Thickness 5/8"
  • Body Height 2-1/8"
  • Padlock Body Shape Rectangular
  • Rekeyable Yes
  • High Security Yes
  • Shackle Type Shrouded
  • Non Removable Key Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list