PADLOCK,DISC,SS,KEYED DIFFERENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PADLOCK,DISC,SS,KEYED DIFFERENT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XRW7
  • Mfr. Model # 1XRW7
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Number of Pins 5
  • Includes 2 Keys
  • Item Economy Disk Padlock
  • Body Material Stainless Steel
  • Control Key Registration Required No
  • Key Type Different
  • Shackle Dia. 3/8"
  • Shackle Material Hardened Steel
  • Shackle Height 3/4"
  • Shackle Width 3/4"
  • Body Thickness 1-1/8"
  • Body Width 2-3/4"
  • Body Colour Silver
  • Body Dia. 2-3/4"
  • Body Height 2-3/4"
  • Padlock Body Shape Disc
  • Shackle Type Shrouded
  • High Security Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list