PADLOCK,DIFFERENT KEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK,DIFFERENT KEY

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4YH19
  • Mfr. Model # 4YH19
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Keyed Padlock
  • Key Type Different
  • Body Material Brass
  • Number of Pins 3
  • Shackle Material Steel
  • Shackle Dia. 5/32"
  • Control Key Registration Required No
  • Shackle Height 7/16"
  • Shackle Width 3/8"
  • Number of Keys 2
  • Body Thickness 3/8"
  • Body Width 3/4"
  • Body Colour Brass
  • High Security No
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list