PADLOCK DIELECTRIC XENOY BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK DIELECTRIC XENOY BLU

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST406BLU
  • Mfr. Model # 406BLU
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2255
  • Shipping Weight 0.16 lbs

Product Details

Non-conductive, non-magnetic and non-sparking. Ideal for confined space, medical, military, mining and electrical lockout. Includes write-on Danger and Property of labels in English, French and Spanish. 8 colour options.

Technical Specs

  • Body Material Thermoplastic
  • Item Safety Padlock
  • Legend Danger Locked Out Do Not Remove
  • Key Type Different
  • Shackle Material Plastic
  • Body Width 1-1/2"
  • Standards OSHA 1910.147
  • Body Thickness 3/4"
  • Shackle Dia. 1/4"
  • Shackle Width 25/32"
  • Shackle Height 1-1/2"
  • Body Height 1-3/4"
  • Number of Pins 6
  • Body Colour Blue
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list