PADLOCK CVRD STL 1-9/16IN BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK CVRD STL 1-9/16IN BLU

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST312D
  • Mfr. Model # 312D
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Key Type Different
  • Item Keyed Padlock
  • Body Material Laminated Steel
  • Number of Pins 4
  • Shackle Material Hardened Steel
  • Shackle Dia. 3/8"
  • Shackle Height 3/4"
  • Shackle Width 1/2"
  • Includes Two Keys
  • Control Key Registration Required No
  • Body Colour Blue
  • Number of Keys 2
  • Weather Resistant Yes
  • Body Finish Laminated
  • Body Width 1-9/16"
  • Body Thickness 1"
  • Padlock Body Shape Rectangular
  • Rekeyable No
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list