PADLOCK,COMBINATION,SS,L 1 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PADLOCK,COMBINATION,SS,L 1 3/4 IN

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XRW4
  • Mfr. Model # 1XRW4
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Item Combination Lock
  • Number of Pins 5
  • Key Control No
  • Body Material Stainless Steel
  • Control Key Registration Required No
  • Number of Dials 1
  • Shackle Material Hardened Steel
  • Dial Location Center
  • Body Width 2"
  • Body Thickness 7/8"
  • Shackle Height 1-1/8"
  • Shackle Dia. 5/16"
  • Shackle Width 7/8"
  • Key Type Combination
  • Padlock Body Shape Round
  • Body Height 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list