Skip Content
PADLOCK,COMBINATION,SS,L 1 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK,COMBINATION,SS,L 1 3/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XRW3
  • Mfr. Model # 1XRW3
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Number of Pins 5
  • Item Combination Lock
  • Key Control No
  • Body Material Stainless Steel
  • Control Key Registration Required No
  • Dial Location Center
  • Shackle Material Hardened Steel
  • Number of Dials 1
  • Body Width 1-3/4"
  • Body Thickness 3/4"
  • Shackle Height 5/8"
  • Shackle Dia. 5/16"
  • Shackle Width 7/8"
  • Key Type Combination
  • Body Height 1-3/4"
  • Padlock Body Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list