PADLOCK COMBINATION 2-1/8IN BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PADLOCK COMBINATION 2-1/8IN BLK

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST2076
  • Mfr. Model # 2076
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.563 lbs

Technical Specs

  • Body Material Die Cast Zinc
  • Key Control Yes
  • Item Combination Lock
  • Shackle Material Hardened Steel
  • Number of Pins 0
  • Control Key Registration Required No
  • Number of Dials 1
  • Body Thickness 2-1/8"
  • Dial Location Center
  • Shackle Width 13/16"
  • Body Width 2-1/8"
  • Shackle Height 11/16"
  • Opens with Key No. V660
  • Shackle Dia. 9/32"
  • For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
  • Key Type Combination
  • Padlock Body Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list