Skip Content
PADLOCK COMBINATION 1-7/8IN RED DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK COMBINATION 1-7/8IN RED DIA

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST1506D
  • Mfr. Model # 1506D
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Combination Padlock
  • Shackle Material Hardened Steel
  • Number of Pins 0
  • Body Material Stainless Steel
  • Key Control No
  • Dial Location Center
  • Number of Dials 1
  • Body Width 1-7/8"
  • Shackle Dia. 9/32"
  • Shackle Width 13/16"
  • Shackle Height 3/4"
  • For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
  • Key Type Combination
  • Padlock Body Shape Round
  • High Security Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list