Skip Content
PADLOCK BS RESETTABLE COMB 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK BS RESETTABLE COMB 2IN

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST175
  • Mfr. Model # 175
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2215
  • Shipping Weight 0.6 lbs

Product Details

Resettable combination brass lock, 2 inch body width, 15/16 inch body thickness, 1 inch shackle height, 1 inch shackle width, 5/16 inch shackle diameter.

Technical Specs

  • Body Material Brass Casing
  • Body Width 2"
  • Body Thickness 1"
  • Shackle Dia. 5/16"
  • Shackle Width 1"
  • Shackle Height 1"
  • Number of Dials 4
  • Key Type Combination
  • Item Combination Padlock
  • For Use With Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs
  • Shackle Material Hardened Steel
  • Dial Location Bottom
  • Resettable Resettable
  • Key Control No
  • Number of Pins 0
  • Control Key Registration Required No
  • Padlock Body Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list