Skip Content
PADLOCK BS 2IN-4PIN KEYED ALIKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK BS 2IN-4PIN KEYED ALIKE

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST6KA
  • Mfr. Model # 6KA
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Body Material Laminated Brass
  • Number of Pins 4
  • Item Non Rekeyable Padlock
  • Number of Bumpers 1
  • Shackle Material Boron Alloy
  • Key Type Alike
  • Control Key Registration Required No
  • Opens with Key No. A731
  • Shackle Dia. 3/8"
  • Shackle Height 1"
  • Shackle Width 15/16"
  • Includes Two Keys
  • Number of Keys 2
  • Body Colour Silver
  • Body Finish Laminated
  • Body Width 2"
  • Body Thickness 1"
  • Padlock Body Shape Rectangular
  • Body Height 2"
  • Shackle Type Open
  • High Security Yes
  • Rekeyable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list