!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PADLOCK BS 2IN-4PIN 2-1/2IN SHKL

PADLOCK BS 2IN-4PIN 2-1/2IN SHKL

MASTER LOCK

PADLOCK BS 2IN-4PIN 2-1/2IN SHKL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PADLOCK BS 2IN-4PIN 2-1/2IN SHKL

PADLOCK BS 2IN-4PIN 2-1/2IN SHKL

MASTER LOCK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MST6LJ
  • Mfr. Model # 6LJ
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 1553
  • Shipping Weight 1.013 lbs

Technical Specs

  • Item Non Rekeyable Padlock
  • Lock Body Material Brass
  • Lock Body Shape Rectangular
  • Body Height 2"
  • Body Thickness 1"
  • Weather Resistant Yes
  • Key Code Varies
  • Shackle Type Open
  • Shackle Finish Nickel
  • Shackle Diameter 3/8 in
  • Vertical Shackle Clearance 2 1/2 in
  • Key Locking Mechanism Pin Tumbler
  • Interchangeable Core No
  • Key Retaining No
  • Includes Chain No
  • Includes ID Tag No
  • Number of Bumpers 1
  • Bumper Material Rubber
  • Keying Keyed Different
  • Lock Body Finish Laminated
  • Lock Body Colour Gold
  • Body Width 2"
  • Security Level High Security
  • Lock Brand MASTER LOCK
  • Number of Keys 2
  • Shackle Material Boron Alloy
  • Shackle Shape Rounded
  • Horizontal Shackle Clearance 15/16 in
  • Number of Pins 4
  • Locking Mechanism Ball Bearing Locking
  • Keyway Type Master K1
  • Rekeyable No
  • Includes Dust Cover No
  • Includes Lock Cover No
  • Bumper Colour Blue
  • Number of Locks in Pack 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list