PADLOCK BS 1-1/8IN KA 1-1/2IN SHKL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK BS 1-1/8IN KA 1-1/2IN SHKL

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST8KALF
  • Mfr. Model # 8KALF
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Non Rekeyable Padlock
  • Number of Pins 4
  • Number of Bumpers 1
  • Body Material Laminated Brass
  • Key Type Alike
  • Control Key Registration Required No
  • Shackle Material Hardened Steel
  • Opens with Key No. P812
  • Shackle Height 1-1/2"
  • Shackle Dia. 3/16"
  • Shackle Width 1/2"
  • Includes Two Keys
  • Number of Keys 2
  • Body Colour Silver
  • Body Thickness 1/2"
  • Body Finish Laminated
  • Body Width 1-1/8"
  • Padlock Body Shape Rectangular
  • Body Height 1-1/8"
  • High Security No
  • Shackle Type Open
  • Rekeyable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list