Skip Content
PADLOCK BS 1-1/8IN-4PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PADLOCK BS 1-1/8IN-4PIN

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST8
  • Mfr. Model # 8
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Non Rekeyable Padlock
  • Body Material Laminated Brass
  • Number of Pins 4
  • Number of Bumpers 1
  • Key Type Different
  • Control Key Registration Required No
  • Shackle Dia. 3/16"
  • Shackle Height 9/16"
  • Shackle Material Hardened Steel
  • Shackle Width 1/2"
  • Includes Two Keys
  • Number of Keys 2
  • Body Colour Silver
  • Body Finish Laminated
  • Body Width 1-1/8"
  • Opens with Key No. P451
  • Body Thickness 1/2"
  • Body Height 1-1/8"
  • Rekeyable No
  • Padlock Body Shape Rectangular
  • High Security No
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list