PADLOCK BS 1-1/2IN-4PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK BS 1-1/2IN-4PIN

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST4
  • Mfr. Model # 4
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

Corrosion-resistant laminated brass padlock. Features four-pin tumbler locking mechanisms, and has dual brass levers locking both sides of hardened steel shackle. Two brass keys included.

Technical Specs

  • Key Type Different
  • Item Keyed Padlock
  • Includes Two Keys
  • Number of Pins 4
  • Body Material Brass
  • Body Colour Brass
  • Control Key Registration Required No
  • Shackle Material Chrome Plated Hardened Steel
  • Number of Keys 2
  • Opens with Key No. 0712
  • Body Finish Laminated
  • Weather Resistant Yes
  • Body Width 1-9/16"
  • Shackle Dia. 9/32"
  • Body Thickness 3/4"
  • Shackle Height 3/4"
  • Shackle Width 5/8"
  • Rekeyable No
  • High Security No
  • Padlock Body Shape Rectangular
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list