Skip Content
PADLOCK,BRASS,KEYED ALIKE,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK,BRASS,KEYED ALIKE,BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XRW1
  • Mfr. Model # 1XRW1
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Keyed Padlock
  • Number of Pins 5
  • Key Type Alike
  • Control Key Registration Required No
  • Opens with Key No. M10
  • Shackle Material Hardened Steel
  • Body Material Solid Brass
  • Shackle Dia. 1/4"
  • Shackle Height 2-1/2"
  • Shackle Width 1-3/4"
  • Number of Keys 2
  • Body Thickness 5/8"
  • Body Colour Brass
  • Body Width 1-3/4"
  • Body Height 1-7/16"
  • Padlock Body Shape Rectangular
  • High Security No
  • Rekeyable Yes
  • Shackle Type Extended

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list