Skip Content
PADLOCK BRASS 40MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK BRASS 40MM

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST4140
  • Mfr. Model # 4140
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2215
  • Shipping Weight 0.2 lbs

Product Details

General security brass padlock, 1-3/16 inch - 30 millimeter case width, 3/16 inch - 5 millimeter shackle diameter, 5/8 inch - 16 millimeter vertical clearance, 9/16 inch - 14 millimeter horizontal clearance.

Technical Specs

  • Body Material Solid Brass
  • Item Keyed Padlock
  • Number of Pins 4
  • Key Type Different
  • Number of Keys 2
  • Control Key Registration Required No
  • Shackle Material Hardened Steel
  • Body Thickness 1/2"
  • Body Colour Brass
  • Body Width 1-1/2"
  • Opens with Key No. 3231
  • Shackle Dia. 1/4"
  • Shackle Width 13/16"
  • Shackle Height 13/16"
  • High Security No
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list