PADLOCK ALUM 3IN SHKL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK ALUM 3IN SHKL

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST6835LTYLW
  • Mfr. Model # 6835LTYLW
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Aluminum Lock
  • Number of Pins 5
  • Key Type Different
  • Body Material Aluminum
  • Shackle Material Boron Steel
  • Shackle Height 3"
  • Shackle Width 25/32"
  • Shackle Dia. 1/4"
  • Body Colour Yellow
  • Control Key Registration Required No
  • Body Width 1-9/16"
  • Body Finish Powder Coated
  • Body Height 1-15/16"
  • High Security Yes
  • Shackle Type Extended
  • Padlock Body Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list