Skip Content
PADLOCK,ALIKE KEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK,ALIKE KEY

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4YH22
  • Mfr. Model # 4YH22
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Number of Pins 3
  • Item Keyed Padlock
  • Body Material Brass
  • Key Type Alike
  • Control Key Registration Required No
  • Opens with Key No. 314
  • Shackle Material Hardened Steel
  • Shackle Height 9/16"
  • Shackle Dia. 3/16"
  • Shackle Width 9/16"
  • Includes 2 Keys
  • Body Colour Brass
  • Number of Keys 2
  • Body Width 1-1/8"
  • Body Thickness 1/2"
  • High Security No
  • Shackle Type Open
  • Rekeyable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list