Skip Content
PADLOCK,ALIKE KEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK,ALIKE KEY

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4YH20
  • Mfr. Model # 4YH20
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Key Type Alike
  • Number of Pins 3
  • Item Keyed Padlock
  • Body Material Brass
  • Control Key Registration Required No
  • Shackle Material Steel
  • Opens with Key No. 213
  • Shackle Height 7/16"
  • Shackle Width 3/8"
  • Shackle Dia. 5/32"
  • Number of Keys 2
  • Body Width 3/4"
  • Body Colour Brass
  • Body Thickness 3/8"
  • High Security No
  • Rekeyable No
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list