Skip Content
PADLOCK,ALIKE KEY,KEY 338 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK,ALIKE KEY,KEY 338

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3T978
  • Mfr. Model # 3T978
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Includes 2 Keys
  • Item Keyed Padlock
  • Body Material Laminated Steel
  • Number of Bumpers 1
  • Key Type Alike
  • Control Key Registration Required No
  • Opens with Key No. 338
  • Shackle Material Steel
  • Shackle Width 9/16"
  • Shackle Height 5/8"
  • Shackle Dia. 1/4"
  • Number of Keys 2
  • Body Colour Silver
  • Body Finish Laminated
  • Body Thickness 3/4"
  • Body Width 1-1/2"
  • High Security No
  • Marine Grade Weather Proof Yes
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list