Skip Content
PADLOCK 6PIN 1-1/2WX3IN RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK 6PIN 1-1/2WX3IN RED

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST411RED
  • Mfr. Model # 411RED
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2255
  • Shipping Weight 0.3 lbs

Product Details

Safety lockout padlock, 1-1/2 inch vertical shackle clearance, 1-1/2 inch body width, 3 inch body height, 1/4 inch shackle diameter, keyed different, colour red.

Technical Specs

  • Item Lockout Padlock
  • Includes Write On Labels
  • Body Material Zenex(TM) Thermoplastic
  • Key Type Different
  • Legend Danger Locked Out Do Not Remove
  • Standards OSHA 1910.147
  • Shackle Material Hardened Steel
  • Body Width 1-1/2"
  • Shackle Dia. 1/4"
  • Shackle Height 1-1/2"
  • Shackle Width 25/32"
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Body Height 3"
  • Number of Pins 6
  • Body Colour Red
  • Shackle Type Open

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List