PADLOCK 6PIN 1-1/2WX3IN PURPLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK 6PIN 1-1/2WX3IN PURPLE

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST411PRP
  • Mfr. Model # 411PRP
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Lockout Padlock
  • Body Material Zenex(TM) Thermoplastic
  • Key Type Different
  • Standards Meets OSHA 1910.147
  • Shackle Dia. 1/4"
  • Body Width 1-1/2"
  • Shackle Width 25/32"
  • Shackle Height 1-1/2"
  • Shackle Material Hardened Steel
  • Includes Customizable Labels
  • Number of Pins 6
  • Legend Danger Locked Out Do Not Remove
  • Body Colour Purple
  • Shackle Type Open
  • Body Height 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list