Skip Content
PADLOCK 6PIN 1-1/2WX3IN BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK 6PIN 1-1/2WX3IN BLK

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST411BLK
  • Mfr. Model # 411BLK
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2255
  • Shipping Weight 0.1 lbs

Product Details

Safety lockout padlock, 1-1/2 inch vertical shackle clearance, 1-1/2 inch body width, 3 inch body height, 1/4 inch shackle diameter, keyed different, colour black.

Technical Specs

  • Includes Write On Labels
  • Item Lockout Padlock
  • Key Type Different
  • Body Material Zenex(TM) Thermoplastic
  • Legend Danger Locked Out Do Not Remove
  • Shackle Material Hardened Steel
  • Standards OSHA 1910.147
  • Body Width 1-1/2"
  • Shackle Dia. 1/4"
  • Shackle Width 25/32"
  • Shackle Height 1-1/2"
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Body Height 3"
  • Number of Pins 6
  • Body Colour Black
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list