Skip Content
PADLOCK 6835 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK 6835

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST6835KARED11G692
  • Mfr. Model # 6835KARED11G692
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Safety Padlock
  • Key Type Alike
  • Body Material Aluminum
  • Standards OSHA
  • Shackle Material Chrome Plated Boron Steel
  • Body Width 1-1/2"
  • Shackle Dia. 1/4"
  • Shackle Width 25/32"
  • Shackle Height 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list