Skip Content
PADLOCK 6 PIN 1-1/2WX3INBLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK 6 PIN 1-1/2WX3INBLUE

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST411BLU
  • Mfr. Model # 411BLU
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2255
  • Shipping Weight 0.3 lbs

Product Details

Safety lockout padlock, 1-1/2 inch vertical shackle clearance, 1-1/2 inch body width, 3 inch body height, 1/4 inch shackle diameter, keyed different, colour blue.

Technical Specs

  • Includes Write On Labels
  • Key Type Different
  • Body Material Zenex(TM) Thermoplastic
  • Item Safety Padlock
  • Legend Danger Locked Out Do Not Remove
  • Shackle Material Hardened Steel
  • Standards OSHA 1910.147
  • Body Width 1-1/2"
  • Shackle Dia. 1/4"
  • Shackle Height 1-1/2"
  • Shackle Width 25/32"
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Body Height 3"
  • Number of Pins 6
  • Body Colour Blue
  • Shackle Type Open

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list